Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB67673

MPN #: LOS4

Lockout Station with Contents

Product Description
LOCKOUT-TAGOUT CENTERS
Lockout Station Equipped
Lockout centers communicate the importance of lockout safety while storing supplies all in the same place. Protects personnel from accidents and prevents unwanted equipment operation. High visibility stations facilitate proper and convenient lockouts. Heavy duty acrylic boards feature eyelets that accept padlocks until they are ready for use. Features lightweight Zenex™ lock bodies. Includes 4 padlocks, two 1" hasps and a pack of tags. Meets OSHA 29 CRF 1910.147 requirements.

PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height19 in

Product Details

Number of Padlocks4
TypeLockout Station
Padlock Capacity2
ColorMulti-colored
Number of Tags10
IncludesSupplies
MaterialAcrylic
DescriptionLockout Station
Package Quantity1
Manufacturers Part NumberLOS4
Number of Hasps2
BrandAccuform