ABUS STO701 Steel Safety Lockout Hasp, 1" Jaw w/o tabs, 93101A - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
ABUS STO701 Steel Safety Lockout Hasp, 1" Jaw w/o tabs, 93101A
Steel hasp 1" diameter w/o tabs.
Steel hasp 1" diameter w/o tabs.
PRICE
$156.00 Sold in packages of 24 / $6.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Width | 4-3/4 in |
| Depth | 2 in |
| Jaw Diameter | 1" |
Product Details
| Material | Steel |
| Description | Safety Steel Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 93101A |
| Number of Locking Points | 6 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |