Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB2346375

MPN #: 7106

ZING RecycLockout Lockout Tagout Hasp, 1" Steel with Tabs, 7106

Product Description
ZING RecycLockout Lockout Tagout Hasp, secures switches, valves and other energy devices from use, 1" closed hasp hole with pry resistant tabs, accommodates 6 padlocks with shackles up to 3/8" diameter, high visible red heavy-duty 99.5% recycled recycled steel, UL Validated, supports sustainability initiatives and LEED credits, measures 5"L x 1-1/2"W, Made in the USA.

PRICE
$7.30

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1.50 in
Height5.00 in
Weight0.1 lbs
Accepts Shackle Up To3/8" diameter
Size5.00
Hasp Length5.00 in
Jaw Diameter1"

Product Details

Padlock Capacity6
ColorRed
Number of Locking Points1
MaterialSteel
DescriptionRecycLockout Lockout Tagout Hasp, 1 Inch Steel with Tabs
Package Quantity1
Manufacturers Part Number7106
BrandZing