Applications:
- Profiling, slotting, production milling and finishing applications
- Long length for deep pocket milling and long reach applications
- A wide range of ferrous metals, cinluding stainless steels and high temperature alloys
Model # :WBB780539
MPN #: B554845
Weights & Dimensions
| Length | 5-1/4 in |
| Shank Diameter | 3/4" |
| Size | 3/4" |
Product Details
| Style | Single End Mill |
| Type | Long |
| Material | HSS |
| Manufacturers Part Number | B554845 |
| Number of Flutes | 4 |
| Drill Style | Single End Mill |