Horse Arena Equipment
Related Products
This heavy-duty pack box is made to withstand years of back-country packing. Lightweight yet durable poly construction is impact-resistant and won't shatter. Our pack boxes are as functional as they are durable. All panniers come with aluminum screw inserts on the bottom to install our part #PLEG, set of 8 legs to convert the boxes into a 33" high table at your camp site. The lids double as your table top when not in use and secure to the boxes with plastic tabs. The sides are curved to fit comfortably on your pack horse or mule. Each box comes with blended poly-nylon straps for extra ...
High Country Plastics Half Moon Up Right, HMUR-48, 48 Gallons Upright Water Caddy allows you to take 48 Gallons of fresh water with you on your next road trip and will fit in most trailers against a flat wall. Caddy is manufactured with FDA approved Polyethylene so clean water added is safe for you and your animals to drink. Features include two 3/4" shut off valves and two 3/4" molded in aluminum drain inserts to prevent breakage, failure or sun rot. Translucent plastic allows you to see the water level; easy filling from top cap and drains from bottom valve. Includes (2) 1" x 55" straps ...
Pasture and Corral single animal poly fence feeder features rounded edges for animal safety and a sloped bottom to promote feed mixing and reduce feed waste. Drain plug at the very bottom allows for easy cleaning and moisture removal. Durable impact-resistant poly construction with UV protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood panels by simply using lag screws or it can be attached to pipe panels with our MB-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or ...
High Country Plastics Double Salt Block Holder, SB-2BR, 50 Lbs Double 50 lb. Salt Block holder features rounded edges for animal safety and it's durable impact resistant poly construction with UV protection ensures this salt block holder will hold up to years of use in harsh elements. Molded in bottom drain prevents standing water from dissolving the salt block. Positions two 50 lb. blocks at an angle creating minimal exposure to the elements. Black color.
The Grain Pan Feeder features rounded edges for animal safety. Durable impact resistant poly construction with U protection ensures this feeder will hold up to years of use in harsh elements. Designed to sit directly on the ground, no mounting is necessary. Low profile wide base design to prevent tipping. Molded in ribs around the edge and bottom, of the bowl to minimize feed from flipping out and getting wasted. 6 gallon capacity. Size: 29" D x 8" H.