ABUS V448 Ball Valve Lockout, 2 - 8" Diameter, Red, 00453 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
High-quality polypropylene: long-lasting, robust and non-conductive, two sizes handles for ball valves from 1/2" to 8", well positioned padlock holes for better grip on the valve, holds up to 6 padlocks.
PRICE
$248.85 Sold in packages of 3 / $82.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2-1/2 in |
| Depth | 5 in |
| Height | 5 in |
| Size | 2" to 8" |
| Accepts Shackle Diameter | 9/32" |
Product Details
| Type | Ball Valve Lockout |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Ball Valve |
| Material | Plastic |
| Description | Ball Valve Lockout |
| Manufacturers Part Number | 453 |
| Brand | Abus |
Compliance & Certifications
| Certifications | OSHA 1910.147 |