Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bemcot

Model # :WBB2273734

MPN #: WPBEMM-3II

Bemcot Wiper M-3II Anti-Static Cleanroom Wipers, 10" x 10", 100/Pack, 30 Packs/Case- WPBEMM-3II

Product Description

Bemcot M-3II Anti-Static Cleanroom Wipers are characterized by low particle generation, high absorbency, high purity, high chemical resistance, high heat resistance, anti-static, eco-efficiency, enabling the high level of performance required for wipers for cleanrooms.

The Bemcot® M3 Wipe is an entangled nonwoven fabric made with a 100% cotton cellulose composition. Because cotton is completely cellulosic, this is an extremely absorbent wipe. The soft, low-linting wipe is quarter-folded and is sized to fit the hand. The M3 wipe is heat-resistant for cleaning high temperature process equipment and diffusion furnaces. The wipe is quarter-folded to promote proper wiping protocol.

Bemcot wipers are used in many industries such as semiconductor, optical, medical, cosmetics, food & beverage, printed circuit boards, building maintenance, automobile, air craft, LCD, magnetic tapes, oil, tools, equipment, glass and optics.

Features:

  • Ultra-Low Fiber Release: Very low fiber release compared to polyester knit and staple-fiber rayon/polyester nonwoven wipes.
  • Anti-Static: Low tribocharging so they will not produce significant static charge or damage components with ESD.
  • High Absorption: Each fiber absorbs liquid and swells. Coupled with its special structure, its property allows absorption of liquid 13 times its weight.
  • High Purity: Readily observable reduction in impurities transfer.
  • Chemical Resistance: Strong chemical resistance for both IPA and Acetone.
  • Heat Resistance: Carbonized at a temperature between 260 and 300°C. Unlike synthetic fibers, it does not dissolve at 150°C.
  • Biodegradability & Ecoefficiency: 100% cotton linter which is ecologically safe and free from environmental contaminants.

PRICE
$395.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10" x 10"

Product Details

TypeISO 7 (Class 10,000) +
Number of Sheets3000
Size Type100 Wipes/Pack
MaterialFilament Rayon
Package Quantity30 Packs/Case
DescriptionCleanroom Wiper
ColorWhite
ApplicationIndustrial
Manufacturers Part NumberWPBEMM-3II
BrandBemcot