Lasko® Low Profile Baseboard Space Heater with Timer & Remote Control, 120V, 1500W
Write a Review
|
Questions & Answers (0)
Product Description
The Lasko® CL22100 1500-Watt Low Profile Baseboard Space Heater in Black is the perfect blend of power, safety, and convenience to keep you cozy all winter long. Experience all-around warmth with our innovative adjustable louvers, ensuring that every corner of your space is enveloped in soothing heat. And with our dual blower system, even large rooms are quickly and effortlessly warmed. Safety is paramount, especially around little ones. That's why our child lock feature keeps curious hands at bay, while the Tip Switch ensures that the heater shuts off automatically if accidentally tipped over. Plus, our Triple Safe Protection system provides peace of mind with overheat protection and a cool touch exterior. Efficiency meets simplicity with Lasko's® AutoEco thermostat, maintaining your preferred room temperature while conserving energy. And with the built-in easy-to-clean filter, simply vacuuming regularly ensures peak performance and longevity. Our low profile, space-saving design allows you to place the heater against a wall, maximizing floor space without sacrificing warmth. Capacitive touch controls and a digital display make adjusting 3 heat settings a breeze, while the auto-off timer lets you set it and forget it for up to 12 hours. Arriving fully assembled and ready to use, the Lasko® CL22100 comes with a 6-foot power cord for an easy reach to any outlet. And with our 3-year limited warranty, you can trust in the quality and durability of your investment.
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 in |
| Width | 22-5/8 in |
| Height | 9 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Coverage Area | 300 ft² |
Product Details
| Type | Space Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 3 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Heater, Remote, Manual, Warranty |
| Material | Plastic |
| Manufacturers Part Number | CL22100 |
| BTU | 5118 BTU |
| Thermostat | Yes |
| Brand | Lasko |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL |