Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785045

MPN #: CS0126-Stud/Socket-PK10

Transforming Technologies Stacking Banana Jack Snap, 10mm Stud & Socket, Pack of 10

Product Description
Easily connect a wrist strap, ground cord, or constant monitor and they are great for grounding mats on carts. The banana jacks are available with both a 10mm male stud and s 10mm female socket. The banana jack and is compatible and interchangeable with standard banana jacks.

Product Family:
  • CS0126-stud: Includes a 10mm Stud (connects to a 10mm socket)
  • CS0126-socket: Includes a 10mm Socket (connects to a 10mm stud)
  • CS0126-stud & socket: Includes both 10mm Socket and Stud (connects to a 10mm stud or a 10 socket)


PRICE
$125.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Weight1 lbs

Product Details

TypeBanana Jack Snap
MaterialCopper
Package Quantity10
ColorSilver
Manufacturers Part NumberCS0126-Stud/Socket-PK10
Accessory TypeSnap
BrandTransforming Technologies

Warranty

Warranty1 yr