Mitco Low-Profile Condensate Pump, 24 Foot Lift, 115V
Write a Review
|
Questions & Answers (0)
Product Description
For use with condensate from air conditioning and boiler applications. Vibration dampening feet, hanging tabs, three inlet holes, 2 float switches (one for motor and one for an alarm), check valve, attached leads and reversible pump assembly. Suitable for use the condensate up to 160° F. Low Profile Models are packaged with same great features as full-sized Mitco condensate pumps in a low profile package. Only 5-1/2" tall - Fits in tight spaces. 1/4 gallon reservior.
Includes: (1) Mountin template, (2) Double-headed mounting screws, (1) Anti-sweat neoprene sleeve
Includes: (1) Mountin template, (2) Double-headed mounting screws, (1) Anti-sweat neoprene sleeve
PRICE
$87.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Height | 5-1/4 in |
| Weight | 5 lbs |
| Cord Length | 6 ft |
| Suction Draw Head | 24 ft |
| Shut Off | 24 ft |
Product Details
| Amperage | 1 A |
| Hertz | 60 Hz |
| For Use With | Any Condesate Water |
| Gallons per Minute | 0.4 to 1.5 gal/min |
| Wattage | 60 W |
| Voltage | 115 V |
| Gallons per Hour | 24 to 92 gal/hr |
| Description | Low-Profile Condensate Pump |
| Brand | Mitco |
| Max Liquid Temperature | 160°F °F |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Certified |