Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778398

MPN #: 554461

Little Giant® Condensate Removal Pump VCMA-20ULST, Automatic, 230V, 80 GPH At 1', 20' Lift

Product Description
Little Giant VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required.

Features:

  • 1/30 HP high performance 230 V motor
  • ABS tank, motor cover, and volute
  • 1/2 gallon tank capacity
  • Stainless steel pump shaft
  • Snap-action pump switch
  • Removable 3/8" barbed check valve
  • 3 inlet drain holes
  • Thermal overload protection
  • Includes safety switch and 20' tubing
  • cCSAus listed
1 Year Limited Warranty.

PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5 in
Height7 in
Weight6 lbs
Cord Length6 ft
Shut Off17 ft
Discharge Head3/8" Barbed ft
Suction Draw Head17 ft
Head Max17 ft

Product Details

For Use WithAir Conditioner, Gas Furnace, Condensing Boilers
Gallons per Minute1.3 gal/min
Impeller MaterialGlass-Filled Polyproplene
Wattage75 W
Diaphragm MaterialStainless Steel
MaterialABS Plastic
OperationAutomatic
Manufacturers Part Number554461
BrandLittle Giant
Horsepower1/30 HP
Amperage0.6 / 0.5 A
Hertz50/60 Hz
Switch TypeSafety
Thermal ProtectionOverload Protection
Voltage230 V
Gallons per Hour80 @ 1' Lift gal/hr
Includes20' of 3/8"ID Tubing
Description3 Inlet Drain Holes
Max Liquid Temperature140 °F

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAul