Vestil Low Profile Pallet Truck w/ Scale and Printer, 5000 lb. Cap., 22-3/8"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The pallet truck with digital scale allows you to weigh your load on the spot for maximum efficiency. The frame uses heavy-duty steel construction for maximum strength and durability. The unit is very user friendly and is suitable for low height lifting. The built-in scale allows you to weigh your load while it is being handled and comes with a scale and printer. The scale is selectable in a variety of increments to adjust to the size of your load. It has keyboard calibration and functional setup with automatic zero capabilities. Digital filtering is used to help compensate for vibration and motion to make the pallet truck with digital scale smooth and accurate. The scale is powered by batteries with AC adapter included.
PRICE
$4,829.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 64-1/2 in |
| Width | 22-1/2 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 290 lbs |
| Distance Across Forks | 22-3/8 in |
| Fork Length | 48 in |
| Fork Width | 7 in |
Product Details
| Battery Type | AA |
| Assembly Required | No |
| Type | Manual Pallet Jack Scale |
| Color | Red |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Number of Batteries | 6 |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM-2048-SCL-LP-PT |
| Entry Rollers | Yes |
| Steer Wheel Material | Poly-on Poly |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |