Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB988807

MPN #: ALL-T-2-48

Vestil All Terrain Manual Pallet Jack, 2000 lb. Capacity, 65"W x 48"L Forks

Product Description
All Terrain, pneumatic tire Pallet Truck & Skid Jack is ideal for use at construction sites, lumber yards, nurseries and golf courses, as the huge load and steer wheels roll smoothly over rough and uneven surfaces. Sealed wheel bearings offer extended life in outdoor use. Strong welded steel frame. Operates like a standard pallet truck skid jack with pump handle and 3-function hand control (raise, neutral, lower). 15" pneumatic load wheels, 10" pneumatic steer wheels and 48"L x 4"W forks that adjust from 9-1/2" to 26" wide. 65"W x 63"L overall with 48" usable straddle width between outriggers. 3" lowered height, 9" raised height and 120° steer arc. 2000 lb. capacity at 12" load center; 1500 lb. at 15" load center; 1000 lb. at 24" load center.

PRICE
$2,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width65 in
Height51 in
Lowered Height3 in
Raised Height9 in
Weight Capacity2000 lbs
Weight350 lbs
Fork Length48 in
Fork Width4 in
Distance Between Forks1-1/2 - 18 in
Fork Thickness2 in
Distance Across Forks9-1/12 - 26 in
Between Straddle50 in
Load Center24 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberALL-T-2-48
BrandVestil
TypeManual All Terrain Pallet Jack
ColorYellow
Wheel TypePneumatic
Steer Arc Degrees120 °
Load Wheel MaterialPolyurethane
Entry RollersNo
Steer Wheel MaterialRubber

Warranty

Warranty1 Year