Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WB260943

MPN #: TGS07

Low Profile Pickup Truck Tailgate Salt Spreader 11 Cu. Ft. Capacity - TGS07

Product Description
Salt Spreader Mounts Directly to your Pick-up Truck Hitch Receiver with Horizontal & Vertical Adjustment.

This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene that requires no welded steel framework, ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Heavy-duty 12V spreader motor is housed in a sealed motor chamber inside the hopper for extra weather protection. Salt spreader includes a concealed 80 lb. vibrator, 12" polymer spinner, dual shaft gear motor and horizontal auger feed mechanism. Material flow and spread width is adjustable from 3' to 25' using an in-cab electronic variable speed control panel. Molded-in hopper features a pivoting front and rear hinged lid for easy filling. Class IV receiver hitch mounting with horizontal and vertical adjustment, no bed rail drilling. Power cable, wiring harness and hardware included. Assembles easily. Non-Returnable. 1 Year Limited Warranty.

Salt spreader accommodates a variety of materials, typically limited to V-Box spreaders.

PRICE
$3,493.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width31-1/2 in
Height46 in
Weight Capacity880 lbs
Weight190 lbs
Spread Width3 - 30 ft

Product Details

Assembly RequiredYes
TypeTailgate Spreader
Horsepower1/2 HP
ColorBlack
Spreader TypeTailgate
Spinner Type12" Poly
Mounting Location2" Receiver
Capacity11 ft³
Voltage12 V
ControlVariable Speed Controller and Vibrate, Blast Mode
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberTGS07
Spreading MaterialRock Salt, Ice Melt, 50/50 Salt/Sand
BrandBuyers Products

Warranty

Warranty1 yr