Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spyker Spreaders

Model # :WBB3782219

MPN #: BCS25

Spyker™ Spreader PRO Commercial Bag Spreader with Material Viewing Window, 25 lb. Capacity

Product Description
The Spyker™ 25-lb capacity Bag Spreader is your new favorite go-to– making spreading smaller spaces quick and easy. The waterproof tear-resistant nylon bag features support rods for quick filling, as well as a clear viewing window at back, making it easy to gauge material use while on the job. The sealed gearbox with stainless hardware ensure durability, while the rugged reinforced resign base and fan provide increased strength. The advanced calibration system with quick adjustment dial ensures accurate spreading, and no wasted product. And if it's a long job– the extra-wide should strap with padding keeps you comfortable.

Features:
  • Tough construction: Rugged glass reinforced resin base and fan for increased strength.
  • Easy Transport: Integrated ergonomic handle grip for easy transport and storage.
  • Easy filling: Internal bag support rod holds back in place for quick, no-mess filling.


PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width8-5/8 in
Height6 in
Weight Capacity25 lbs
Weight3 lbs
Hopper Seed Weight Capacity25 lbs
Spread Width12 ft

Product Details

Assembly RequiredYes
Mounting LocationChest
MaterialPlastic
Manufacturers Part NumberBCS25
BrandSpyker Spreaders
TypeSpreader
ColorBlack
Spreader TypeBroadcast
Gate ControlAdjustable Direct Rod
Rain Cover IncludedYes
StyleHandheld
Capacity25 lbs ft³
Voltage8.6
Frame MaterialPlastic
Hopper MaterialWoven Polyester
GradeCommercial
Spreading MaterialSeed, Fertilizer

Warranty

Warranty1 yr