TurfEx® SEED & FERTILIZER SPREADER
TurfEx® Spreaders Help Keep Your Maintenance Program Simple!
Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread width of up to 10 - 12 feet. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use. Protective rain cover is included. Corrosion-resistant stainless steel frame for years of trouble-free service. Assembles easily.
TurfEx 120 Lb. Capacity Heavy Duty Push Spreader Stainless Steel Frame - TS85SS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 29 in |
| Height | 33 in |
| Weight | 42 lbs |
| Hopper Seed Weight Capacity | 120 lbs |
| Wheel Diameter | 13 in |
| Gate Opening | Adjustable Rotary in |
| Wheel Size | 13 in |
| Grip | Cushioned in |
| Spread Width | 144 ft |
Product Details
| Assembly Required | Yes |
| Grate Included | Yes |
| Axle Material | Metal-Alloy |
| Manufacturers Part Number | TS85SS |
| Gear Box | Enclosed |
| Baffle Type | Spread Pattern |
| Brand | TurfEx |
| Number of Settings | 20 |
| Type | Spreader |
| Handle Material | Stainless Steel |
| Gear Material | Metal-Alloy |
| Color | Tan/Black |
| Wheel Type | Pneumatic |
| Gate Control | Lever |
| Spinner Type | 10" Poly |
| Linkage Material | Stainless Steel |
| Rain Cover Included | Yes |
| Style | Push |
| Capacity | 1.5 ft³ |
| Frame Material | Steel |
| Hopper Material | Plastic |
| Grade | Professional |
Warranty
| Warranty | 2 yr |