Little Giant® Low Profile Spill Control Platform SSB-5125 - 2-Drum - 33 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® Low Profile Spill Control Platform - 2-Drum - 33 Gallon
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Welded steel bar grating is removable for easy clean-up. Drip Channels "hook" units of same heights together, help prevent drainage between units. Optional Ramps available in 2 heights. All models help you comply with EPA and OSHA requirements; models with 66 & 99 gallon capacity help you comply with Uniform Fire Code. Low platform height offers easy access to stored materials, easier loading and unloading of drums.
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Welded steel bar grating is removable for easy clean-up. Drip Channels "hook" units of same heights together, help prevent drainage between units. Optional Ramps available in 2 heights. All models help you comply with EPA and OSHA requirements; models with 66 & 99 gallon capacity help you comply with Uniform Fire Code. Low platform height offers easy access to stored materials, easier loading and unloading of drums.
PRICE
$709.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 25 in |
| Height | 6-1/2 in |
| Weight Capacity | 3000 lbs |
| Weight | 125 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Fork Entry | No Pockets |
| Capacity | 33 gal |
| Material | Steel |
| Description | Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | SSB-5125 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |