Eagle 1686B 6 Drum Spill Containment Platform - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
The Eagle 6 Drum Spill Containment Platform is constructed of durable (black) high density polyethylene (HDPE) for excellent chemical resistance. This platform includes Eagle's patented removable (black) HDPE grating for easy cleaning and features a low profile. Also compatible with Eagle's Poly Pallet Ramp (model 1689) for easy loading and unloading. Platform can be easily connected to other eagle platforms with built-in U Channels. (no drain)
PRICE
$595.32
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-1/4 in |
| Width | 51-1/2 in |
| Height | 6-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 85 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 88 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 6 |
| Manufacturers Part Number | 1686B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |