The Global Industrial™ Emergency Eyewash Spray Head Assembly Replacement helps provide a basin for catching flushing water when connected to the compatible Global Industrial™ Emergency Eyewash Station, Pedestal Mounted – 708382, the Global Industrial™ Emergency Eyewash Station, Wall Mounted – 708381 or the Global Industrial™ Emergency Combination Shower With Eyewash Station, Floor Mounted – 708383. Solid yet lightweight mass allows for easy installation.
Omnimed® Security Laptop Head Assembly Head assembly equipped with a 120-degree back stop for laptop protection, laptop cover for theft deterrent and a compartment for power bricks and cable management. Accommodates all laptops up to 16" wide. Please Note: This unit is a laptop head assembly only. The Omni Transport Cart (350707) is sold separately.
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
24" Head Assembly For Yellow Safety Fan - 5280 CFM Safety Yellow Color 6 Mounting Options Hinged Guard for Easy Cleaning Meets OSHA Safety Standards Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor Patented Modular Motor End Dome Designed for Automotive, Food Processing and General Factory Operations 5 Year Warranty