Aztec LowRider 27" High Speed Propane Burnisher, 18 HP
Write a Review
|
Questions & Answers (0)
Product Description
The LowRider burnisher, for daily maintenance, has a rugged, solid steel body design with an ultra low 4" (10cm) profile for buffing and polishing under racks and hard to reach areas. The LowRider will burnish floors at up to 33,000 sqft/hr with advanced composite polymer pad driver and dust control upgrade. The LowRider has an advanced composite polymer pad driver and is available in 21", 24" and 27" pad sizes. Lowest emissions in the industry and highest safety features with CE, CARB, EPA, LEED US GREEN BUILDING certifications. Proudly MADE IN THE USA.
PRICE
$5,625.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 29 in |
| Height | 36 in |
| Cleaning Width | 27 in |
Product Details
| Assembly Required | No |
| Power | Propane |
| Type | High Speed |
| Horsepower | 18 HP |
| Color | Blue |
| Series | LowRider |
| Cleaning Capacity | 33,000 ft²/hr |
| Material | Steel |
| Manufacturers Part Number | 070-27-LR |
| Decibels | 88 |
| Engine Type | V-TWIN |
| Brush Motor RPM | 1700 rpm |
| Brand | Aztec |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, CARB, EPA, Leed US Green Building |