Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clarke

Model # :WBB2028763

MPN #: 56383524

Clarke® Ultra Speed® 20T Battery Burnisher - 56383524

Product Description
When the job calls for restoring your floor's gloss, the Clarke® Ultra Speed® 20 battery burnisher outshines even its updated look. It features self-regulating pad pressure and class leading passive dust control, while being easy to operate and maintain.

Features
  • Battery Burnisher w. Power Traverse Drive - 20 inch (51 cm) pad
  • Passive dust control
  • 2.5 hp motor, 2,000 rpm
  • 234 Ah maint-free (AGM) batteries, three each (41023A)
  • Onboard battery charger, 115 VAC / 36 VDC, 21 A (41036A)
PRICE
$18,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width23 in
Height42 in
Weight624 lbs
Cleaning Width20 in

Product Details

TypeBattery Operated
Horsepower2.5 HP
ColorBlue
Cleaning Capacity17,600 ft²/hr
MaterialSteel
DescriptionUltra Speed® 20T
Manufacturers Part Number56383524
Decibels68
Brush Motor RPM2000 rpm
BrandClarke

Warranty

Warranty3 year parts/3 year labor/1 years travel

Compliance & Certifications

CertificationsETL/CSA