Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146892

MPN #: LPW1227T-S2-WD-R

King Electric LPW 2 Forced Air Wall Heater, 1250/2750W, 120V, White Dove

Product Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.

The Art of Comfort Heating

Featuring a modern architectural design and King's patented Smart Limit Protection®, LPW ComfortCraft offers refined comfort for making Residential and Commercial spaces more comfortable. King's exclusive Pic-A-Watt® element, allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating needs.Freedom of Color
You know what it feels like when you walk into a well-designed building. Combine colors, materials, lighting, and now even designer heating fixtures to achieve the ambiance that fits your building. Choose from one of our dynamic designer colors, inspired by the architecture around us.

The Original Pic-A-Watt Element® Multi-Wattage Element

King's exclusive Pic-A-Watt element means the heater can easily be tailored to a room's specific heating requirements. For smaller areas, choose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It's easy as unplugging a wire to select the wattage during installation.

Features:
  • Modern Design That Redefines Comfort
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • High Quality Built-In Thermostat
  • Patented Smart Limit Protection®
  • Long Life Unit Bearing Motor
  • Selector Switch: Fan/Heat/Off
  • Available in New Designer Finishes
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty


PRICE
$1,075.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-9/16 in
Depth4 in
Height21-13/16 in
Weight20 lbs

Product Details

TypeWall Heater
ColorWhite
Amperage22.9 A
Wattage2750 W
Voltage120 V
Watts High2750 W
MaterialSteel
Phase1
Manufacturers Part NumberLPW1227T-S2-WD-R
BTU9383.4 BTU
ThermostatYes
BrandKing Electric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus