TPI Fan Forced Wall Heater E3313T2RPW - 1500/750W 120V White
Write a Review
|
Questions & Answers (0)
Product Description
FAN FORCED WALL HEATERS WITHOUT SUMMER FAN SWITCH
1500/750 Watt Heater with Double Pole Thermostat -120V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 0-110° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.
1500/750 Watt Heater with Double Pole Thermostat -120V
Fan forced wall mount heaters have an 18 gauge steel front with scratch resistant powder coat finish. Electric heaters feature an automatic reset thermal limit and steel block fin element. Vane axial fan blade is powered by a 600 RPM motor that projects airflow up to 175 CFM. Watts are selectable at time of installation; factory wired to higher wattage. Built-in thermostat with 0-110° F temperature range. Rough in dimensions are 14-3/16"W x 19-15/16"H x 4"D. Grill measures 15-3/8"W x 20-1/8"H. UL listed and CSA approved. 1 Year Limited Warranty.
PRICE
$735.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/8 in |
| Depth | 4 in |
| Height | 20-1/8 in |
| Weight | 22 lbs |
| Mounting Height | 8 in |
Product Details
| Type | Forced Air Heater |
| CFM | 175 CFM |
| Color | White |
| Amperage | 6.25/12.5 A |
| Wattage | 750/1500 W |
| Voltage | 120 V |
| Watts High | 1500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | E3313T2RPW |
| BTU | 2560/5120 BTU |
| Thermostat | Yes |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |