Senix 4QL® 46cc 16" Gas Powered 4-Cycle Chainsaw with Oregon Bar & Chain
Write a Review
|
Questions & Answers (0)
Product Description
Handle firewood and tree trimming tasks with the Senix 4QL® 16-inch chainsaw. The 46cc 4-cycle full-crank engine provides reliable power without mixing gas and oil, while the 16" Oregon bar and chain deliver smooth cuts on branches and logs up to 32 inches in diameter. Cut clean. Breathe easy. With features like auto choke for easy starts, automatic chain oiling, and a built-in safety chain brake, instantly stops the chain during kickback for added protection and operator confidence. the CS4QL®-L3 gas chainsaw is designed to get to work fast and keep you in control. Lightweight, powerful, and cleaner-burning, it's the chainsaw that gets the job done without blowing smoke (literally). Includes tool kit + bar cover. Comes fully equipped and ready to cut right out of the box. All Senix 4QL® gas powered chainsaws are backed by our 2-year limited warranty for your peace of mind.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bar Length | 16 in |
| Chain Size | 16 in |
| Blade Length | 16 in |
Product Details
| Type | Chainsaw |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | CS4QL-L3-1 |
| Batteries Included | No |
| Start Type | Assisted Pull |
| Engine/Motor Type | 46cc 4-Cycle |
| Brand | Senix |
Warranty
| Warranty | 3 yr |