- Pre-treated with Lube Matic® liquid
- Lubrication allows smooth feeding of wires with poor cast, helix, rust and long feed liners
Lube-Matic Lube Pad
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 007060 |
| Brand | Weld-Aid |
Related Products
Flat Steel Soapstone Pencil Holder. Features: Ruggedly constructed flat steel soapstone holder comes with a channel case design and convenient spring pocket clip Easily indexable and smooth operating, this holder is designed for one-handed operation To adjust soapstone length, simply press brass trigger with thumb and index to the next positive stop Fewer working parts and more usable soapstone. Proven and superior design features that are widely used and preferred in the welding industry
Jackson® Curve-O-Mark® style Wrap-A-Round® rulers are an easy-to-use tool for pipe fitters and welders. Each are printed with a scale in inches, an inch chart, tangent chart, and other helpful markings to help make a straight line around pipes. Made from flexible gasket material, they have a good resistance to both heat and cold. Features: Flexible gasket material provides resistance to both extreme heat and cold Gray material is ideal for applications up 550°F Easy to use marking tool for pipe fitters and welders Marking measures 3-7/8" to 6' and designed for pipe diameter sizes 3" ...
Flange Wizard® 53025-M Small Magnetic Centering Head (for pipes 1" and larger) is designed for the person who works with smaller diameter pipe. Fire protection, fence and gate builders, live stock pens and corrals, and various alignment jobs in the automotive field are a few of the many uses. Used to establish a center line or to find any angle around the circumference of a pipe or tank. Machined from quality aluminum material then anodized for lasting protection. One piece "Y" shaped body design with 2-1/2° increment dial that turns 360°. Degree dial has a built-in vial for leveling the ...
The PT-200 Pro-Torch features an adjustable high BTU output flame. The body, constructed of hi-tech polymers provides a sturdy, yet lightweight feel. The internal brass and ceramic parts ensure precision operation and long life. Use this affordable tool in the shop, lab, kitchen, garage or wherever a reliable butane torch is required.
Oil-based x-large paint marker for permanent marking on most surfaces. Intense, highly visible, quick drying color that is water and weather resistant. Precision valve regulates the paint flow. For use on metal, plastic, rubber, wood, ceramics, glass, textiles, cement and more! Features a large nib that allows for either a 5/16 inch (7.94 mm), 3/16" (4.76 mm) or 1/8" (3.18 mm) stroke width. Features: Color: Blue Barrel: 3/4" (19.05 mm) Includes 17cc's of paint