Flange Wizard® Pipe Wrap Around Medium 2" - 16" Pipe 3-7/8"W X 60"L
Write a Review
|
Questions & Answers (0)
Product Description
Flange Wizard® medium pipe wraparound. 60"L x 3-7/8"W for pipes 2" to 16" in diameter. Screen printed tape measure which limits the need for an extra tape measure and makes mark-up much easier. Wizard Pipe Wraps are made from a non-asbestos, heat-resistant material which is a high density product for heavy duty service at temperatures up to 360° F.
PRICE
$22.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.5 in |
| Depth | 2.5 in |
| Height | 5 in |
| Weight | 1 lbs |
| Pipe Size | 2 - 16 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Manufacturers Part Number | WW-17 |
| Brand | Flange Wizard |
Warranty
| Warranty | 90 days |