Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3798726

MPN #: 4650-0

Kohler® Lustra™ Elongated toilet seat, Open Front, White

Product Description
Featuring sturdy, stain-resistant plastic construction, this KOHLER® Lustra toilet seat blends with any bathroom decor. The open-front seat which, fits most elongated toilets, is ergonomically contoured for comfortable and easy use. The open front also allows for an improved hygiene surface in public settings by reducing contact and limiting splashing.

Features:
  • Open-front seat with lid
  • Color-matched plastic hinges
  • Stainless-steel mounting bolts
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/16 in
Depth17-3/16 in

Product Details

StyleElongated
TypeOpen Front
MaterialPlastic
ColorWhite
SeriesLustra
Manufacturers Part Number4650-0
CoverYes
BrandKohler