- Color: Black
- Weight: 2 lbs (per pack)
- Dimensions: 3" W x 3" L LZRTect Additional J-Hooks (2-Pack)
- Includes 4 Tek Screws for easy installation
- Mounts directly to RWS-MP1 (Mobile Post) or RWS-FP1 (Fixed Post)
- Supports proper curtain tension and placement, ensure shaft collar on pullrod sits directly on top J-hook"
- These additional J-Hooks are designed to receive the LZRTect pull rod, providing secure retention and alignment for retractable laser safety curtains
- They ensure the curtain stays properly engaged when deployed
LZRTect Additional LZR J-Hooks, 3"W x 3"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3" |
| Height | 3" |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Welding Accessories |
| Mounting Location | Either Wall/Column or RWS-MP1/RWS-FP1 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | LWS-JH1 |
| Brand | LZRTect |