- Color: Black
- Max Irradiance: 250 W/cm²
- Thickness - 0.0225 in. ± 10%
- Fabric Weight per Square Yard - 3.25oz/ft² ± 10%
- LZRTect Additional Safety Seal – 6"W x 60"H
- The LZRTect Additional Safety Seal is designed to cover the gap between the roller tube and the screen, enhancing containment and operator protection in laser environments. This seal ensures continuous shielding along the curtain edge
- Material: Black silicone-coated glass fabric
- Attachment: Industrial-grade Velcro adhesive
- Ideal for high-risk laser environments requiring full light-blocking
- performance and safety compliance
LZRTect Additional Safety Seal, 6"W x 60"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6" |
| Height | 5 ft |
| Weight | 5 lbs |
| Thickness | 0.0225 |
| Fabric Weight per Square Yard | 3.25 |
Product Details
| Assembly Required | No |
| Type | Safety Seal |
| Color | Black |
| Mounting Location | To Lzrtect Aluminum Backing & Brackets |
| Material | Silicone Coated Fibreglass |
| Package Quantity | 1 |
| Manufacturers Part Number | LWS-SS1 |
| Brand | LZRTect |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ANSI Z136 |