- 40' Cable Interlock for LZRTect System
- This 40-foot cable interlock is designed for use with LZRTect laser safety curtains, providing a dependable safety solution that disables laser operation when the curtain is not fully deployed. The cable must be securely fastened by the user to the LZRTect pull rod, and routed above the J-hook system for proper function.
- User-fastened to the pull rod; routes above J-hook hardware
- Compatible with both AC and DC voltage systems
- Integrated reed magnetic switch for automatic interlock triggering
- Glass-filled nylon housing withstands rugged environments
- UL/CSA recognized for safety compliance
- Ideal for laser welding, cutting, and high-risk laser environments
- Keep your laser processes safe and compliant with this essential interlock accessory
LZRTect Magnetic Interlock 3"W x 2-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3" |
| Height | 2-1/2" |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Magnetic Interlock |
| Mounting Location | To Lzrtect Pullrod and Either Wall/Column or RWS-MP1/RWS-FP1 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MLT-H40 |
| Brand | LZRTect |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL/CSA |