- Color: Black
- Ideal for laser welding
- Thickness - 0.0225 in. ± 10%
- LZRTect 5'H x 15'W Laser Weld Screen
- Mounted on aluminum backing
- Fabric Weight per Square Yard - 3.25 oz/ft2 ± 10%
- Deployment: Standard unit pulls left or right
- Material: Black silicone coated glass
- Complies with CE & ANSI Z136.7 Standards
- Mounts directly to RWS-MP1 (Mobile Post), RWS-FP1 (Fixed Post) or existing structure
- LZRTect Laser Shielding System
- LZRTect provides optimal protection in high-risk laser environments, offering industry-leading defense against diffuse reflections and beam exposure. Engineered for safety-critical applications, it ensures both operator and workspace protection
- Rated for maximum irradiance of 250 W/cm²
- Flexible integration with fixed or retractable curtain systems
- Durable, flame-retardant material meets safety standards
- LZRTect delivers dependable shielding performance without compromising workflow or visibility
LZRTect Retractable Laser Welding Screen 15’W x 5’H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,129.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 |
| Height | 5 ft |
| Weight | 55 lbs |
| Thickness | 0.0225 |
| Fabric Weight per Square Yard | 3.25 |
Product Details
| Assembly Required | No |
| Type | Retractable Laser Welding Screen |
| Color | Black |
| Mounting Location | Either Wall/Column or RWS-MP1/RWS-FP1 |
| Material | Aluminum/Silicone Coated Fibreglass |
| Package Quantity | 1 |
| Manufacturers Part Number | LWS9000 |
| Brand | LZRTect |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CE & ANSI Z136.7 |