Prime-Line M 6152 Tub Enclosure Roller, 3/4-Inch, 4-Pack
Write a Review
|
Questions & Answers (0)
Product Description
This nylon constructed roller features a threaded hex hub. It has a 3/4 in. diameter with a flat edged design. Fits on most J shaped tracks that are 3/4 in. tall.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Nylon |
| Package Quantity | 4 |
| Description | Tub Enclosure Roller 3/4-Inch |
| Color | White |
| Manufacturers Part Number | M 6152 |
| Brand | Prime-Line Products |