Prime-Line M 6154 Tub Enclosure Roller, 7/8-Inch Flat, 4-Pack
Write a Review
|
Questions & Answers (0)
Product Description
This 7/8 in. diameter flat edge wheel is constructed from nylon. It features a hex hub. This roller fits most j-shaped tracks that are 7/8 in. tall.
PRICE
$11.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Nylon |
| Package Quantity | 4 |
| Description | Tub Enclosure Roller 7/8-Inch Flat |
| Color | White |
| Manufacturers Part Number | M 6154 |
| Brand | Prime-Line Products |