x

Take 15% off your entire order!

Offer applied at checkout

M11x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

M11x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

Item #: WBB571272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Adjustable Round Split Left Hand Dies. M11 x 1.0 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD.
  • Precision threads are accomplished through the use of the adjustment screw

  • THREAD SIZE M11x1.0
  • SIZE 11
  • THREADS PER INCH 1
  • THREAD DIRECTION Left Hand
  • THREAD SIZE METRIC M11x1.0
  • BRAND Approved Vendor
  • MATERIAL HSS
  • MANUFACTURERS PART NUMBER 5-809-180
  • OD 1
  • STYLE Round Split
  • THREAD PITCH (TPI) --
  • THREAD DIAMETER --
  • OUTSIDE DIAMETER 1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M12x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

Item #: B571553

(1)

Usually ships in 2 to 5 days

$18.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M11x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

M11x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD

Item #: WBB571272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant