The Milwaukee M12™ 3/8 in. crown stapler delivers a true hand tool replacement. The 2447 is designed to drive a range of 3/8 in. flat crown staples (1/4 in. – 9/16 in.) through an array of materials and substrates. At just 3.0 lbs. and 7.5 in. long the compact design allows for great access into tight spaces and convenient tool belt portability. An easy to squeeze trigger design significantly reduces fatigue associated with traditional hand staplers. Integrated sequential and contact actuation trigger design provides increased productivity and seamless changing between firing modes. The 2447 is compatible with all Milwaukee M12™ batteries, and carries Milwaukee's 5-year limited power tool warranty.
Milwaukee M12™ 3/8" Crown Stapler
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7-1/4 in |
| Weight | 3 lbs |
| Staple Length | 1/4" to 9/16" |
| Fastener Length Capacity | 1/4 to 9/16 in |
| Staple Width | 3/8" |
Product Details
| Type | Bare Tool |
| Voltage | 12 |
| Magazine Capacity | 89 |
| Manufacturers Part Number | 2447-20 |
| Brand | Milwaukee |
Related Products
Makita® XTS01Z 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Bare Tool Features: Makita-built motor delivers power to fasten a wide range of 3/8" crown staples (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type flat crown staples A convenient window on magazine shows the number of remaining staples Spring-loaded driving mechanism allows for a more compact tool with less weight Contact actuation is well-suited for production environment Rugged machined aluminum magazine ensures smooth loading and feeding of staples Easy to use depth control setting by turning ...
Milwaukee® 2458-20 M12™ Cordless Lithium-Ion Palm Nailer A compact, portable solution for powerful nail driving in hard-to-reach workspaces. M12™ Cordless Lithium-Ion Palm Nailer provides a portable solution for professional nailing applications in places unreachable by a traditional nail gun. Its powerful impacting mechanism delivers 2.2 ft-lbs of blow energy, while the M12 REDLITHIUM™ Battery Pack (sold separately) produces more work per charge and more work over pack life than the competitors, as well as best-in-class performance, in extreme jobsite conditions. This ...
The M12™ Cordless LITHIUM-ION Palm Nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ Cordless LITHIUM-ION Palm Nailer also features an onboard fuel gauge, LED worklight, and a convenient hand strap to ensure the highest level of safety and productivity for the user. Features: 6D -16D Magnetic Collet - Industrial Magnetic Collet securely holds ...
The DEWALT DCN680 18 Gauge Brad Nailer drives 18 Gauge Brad nails (Fastener Length) from 5/8 in. to 2-1/8 in.(Fastener Length) which makes it ideal for fastening decorative molding, casing, kitchen crown, and shoe molding. With its brushless motor powered by a DEWALT 20V MAX* Lithium-Ion battery the DCN680 is ready to work without the hassle of using gas, compressor, and hose. Tackle jobs both large and small with the features of a pneumatic tool and the freedom of cordless. * - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18. Features: ...
The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately). Includes 2 Batteries and Charger.