Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :T9FB2428545

MPN #: DCFS950P2

DeWalt® 20V MAX XR Cordless Fencing Stapler Kit, 9 Gauge, 1/2"W Fencing Staples, 35 Capacity

Product Description
The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately). Includes 2 Batteries and Charger.

PRICE
$1,059.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/16 in
Width4-1/8 in
Height16-7/8 in
Weight9 lbs
Staple Length1-1/2" to 2"
Fastener Length Capacity2 in
Gauge9 ga
Staple Width1/2"

Product Details

Battery TypeLithium-Ion
Charging Time60 Minutes
TypeStapler
Magazine Capacity35
ApplicationFencing
Tool TypeKit
Handle TypeOver Mold
Fastener StyleFencing Staples
Voltage20
IncludesDCFS950 9 GA Stapler; Manual; (2) batteries; Charger; Kit Bag
Manufacturers Part NumberDCFS950P2
BrandDeWalt

Warranty

WarrantyLimited Warranty