Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220759

MPN #: NA1800B-10

Skil® PWRCORE 20™ 18 Gauge Brad Nailer Kit, Brushless, 20V

Product Description
Ditch the hoses and compressors with the cordless Skil® PWRCORE 20™ Brushless 20V 18Ga Brad Nailer Kit. This 20V cordless nailer delivers best-in-class runtime by driving up to 1,000 nails on a single charge with the. It features a powerful brushless motor that drives up to two nails per second with minimal ramp-up time. Dual LED lights help increase visibility when working with the nail gun in dimly lit work areas. Its quick depth adjustment wheel allows you to easily set the ideal nailing depth when driving fasteners, and the battery-powered nail gun is compact and lightweight for working in tight spaces with minimal fatigue. Choose between sequential and bump modes with the mode select switch. Dry fire lockout eliminates blank firing and prevents damage to work surfaces, while tool-free jam clearance offers easy access to clear nails in case of a jam. The finish nailer accepts 5/8-inch to 2-1/8-inch 18-gauge fasteners.

Includes:
  • 18 Ga Brad Nailer
  • 2.0Ah Battery with USB-C
  • 45W USB-C PD Charger
  • Belt Clip
  • Cable
  • Battery Jacket
  • Hex Key
  • (100) 18 Ga 2" Nails
  • (2) No Mar Tips


PRICE
$229.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8
Width3-11/16 in
Height11-5/16 in
Depth AdjustmentYes
Fastener Length Capacity5/8 to 2-1/8 in
Gauge18 ga

Product Details

Battery TypeLithium
TypeBrad Nailer
Magazine Capacity105
Tool TypeKit
Voltage20
Includes2.0Ah Lithium USB-C Battery, 45W USB-C PD Charger, (100) 18-gauge 2" Nails
Manufacturers Part NumberNA1800B-10
BrandSkil