Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3194592

MPN #: 48-59-2440

Milwaukee® M12™ REDLITHIUM™ XC4.0 Starter Kit with 48WH Battery

Product Description
The M12™ REDLITHIUM™ XC4.0 battery delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee® durability built into each pack, this battery runs cooler and performs In addition to the battery pack, the starter kit includes the M12™ Battery Charger. The M12™ REDLITHIUM™ battery is fully compatible with all Milwaukee® M12™ solutions.

Features:
  • Provides up to 2X more run time
  • REDLITHIUM™ 4.0Ah battery operates cooler and performs in climates below 0° with fade free power
  • Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
  • Redlink™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • 2X more recharges than standard lithium ion battery
  • Onboard indicator light: Provides the status of the battery
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width3-1/4 in
Height4-1/2 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery & Charger Kit
For Use WithMilwaukee M12 Cordless Tools
Batteries IncludedYes
Battery SystemM12™
Number of Batteries1
Voltage12 V
Terminals1
DescriptionBattery & Charger Kit
Package Quantity1
Manufacturers Part Number48-59-2440
Battery Amp Hours4 Ah
Charger IncludedYes
BrandMilwaukee