Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570884

MPN #: 1602001

M16 x 2.0 D7 Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 4 Flute

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M16 x 2.0 D7 Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$23.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM18 x 2.0 in
Tap SizeM16
Metric SizeM18
Pitch2 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number1602001
D LimitD7
ChamferPlug