Ghent® M2 Two-Piece Non-Magnetic Whiteboard with Aluminum Frame, 144"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Tough and affordable, Ghent's® two piece non-magnetic whiteboards offer excellent writing and erasing qualities. The board comes in two pieces that is connected by a joiner. Non-magnetic boards will provide years of reliable performance at an affordable price point. Frame is Satin finish anodized aluminum. Whiteboard dry erase surface is applied to 1/4" thick hardboard and includes 1 marker and 1 eraser. Features our Smart-Pak tray which is detached for easier installation and reduced damage potential. This board ships in two pieces contained within one carton - (2) 6' Whiteboards with a dry erase joiner strip which gives the illusion of one board. Marker tray for aluminum frame includes protective end caps. Non-magnetic boards are durable enough to carry a full 10-year guarantee.
PRICE
$465.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144-1/3 in |
| Depth | 3/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 144 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Acrylate |
| Style | Whiteboard |
| Description | Non-Magnetic Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | M2-412-4-2P |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |