Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB2219247

MPN #: GRPM301E-46

Ghent In/Out Graphic Whiteboard - Magnetic Steel Surface - 4' x 6' - Silver Frame

Product Description
Ghent's graphic whiteboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your manufacturing facility for tracking LEAN initiatives or employee attendance with an In/Out board. The graphics on our erasable board are specially designed to encourage communication between employees and managers by providing an easy way to exchange information. The surface of Ghent's whiteboard is easy to erase, allowing you to update information throughout the day.

Each board comes in our sleek 1/4" aluminum frame and includes our detachable SmartPak tray. Boards larger than 3'x4' come with a black marker, and eraser. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's graphic magnetic whiteboard carries a 20-year warranty and is made in the USA.

Features:
  • Sleek 1/4" aluminum frame to match gray graphics
  • Resists staining and ghosting and graphics will not fade
  • Detachable SmartPak tray comes with every board
  • Helps improve communication in corporate and manufacturing environments
  • Carries a 20-year manufacturer warranty


Learn More About Ghent.

PRICE
$685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth1-7/8 in
Height48 in
Board Size (W x H)72 x 48 in

Product Details

Assembly RequiredNo
TypeWhiteboard
Board TypeWhiteboard
Frame Color FamilySilver
ColorWhite
Surface MaterialPainted Steel
StyleIn and Out Board
Mounting LocationWall
Country of OriginMade in USA
Frame MaterialAluminum
Manufacturers Part NumberGRPM301E-46
MagneticYes
BrandGhent

Warranty

Warranty20 yr