x

Take 15% off your entire order!

Offer applied at checkout

M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Bottoming
  • Taper, Plug, Bottoming Set
  • Taper

Taper

Price: $40.79

Save $2.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M20 x 2.0 D5 Taper Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks

  • THREAD SIZE M20 x 2.0
  • PITCH 2
  • CHAMFER Taper
  • TAP SIZE (mm) M20
  • NUMBER SIZE --
  • TYPE Hand Tap
  • BRAND Approved Vendor
  • D LIMIT D6
  • MATERIAL HSS
  • METRIC SIZE M20
  • FRACTIONAL SIZE --
  • MANUFACTURERS PART NUMBER 2002000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

M20 x 2.0 D5 Taper Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flute

Item #: WBB570364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant