Straight Flute Taps
Availability
Brand
TPI
Length
Material
Type
Size
Price
Related Products
Plug chamfer hand tap. 3 - 5 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping through holes. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. # 6 - 32 H2, Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand Tap, Ground, RH, 4 Flutes. Hand taps are used in a variety of machining applications as well as by hand
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M26 x 1.5 D5 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 4 Flutes. ISO Metric taps with ANSI shanks
Taper chamfer hand tap. 7 - 10 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Known as a starter tap. Best used for tapping a through hole, but may also be used in a blind hole that has ample clearance at the bottom of the hole. Also, effective when tapping hardened steels. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
Bottoming chamfer hand tap. 1 - 2 incomplete threads before cutting. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Best used for tapping a blind hole and when threading is need closer to the bottom of a blind hole. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.