- ISO Metric taps with ANSI shanks
Model # :C5EB570904
MPN #: 5-775-313
M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 6 Flutes
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M42 x 4.5 D10 Bottoming Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 6 Flutes.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M42 x 4.5 in |
| Tap Size | M42 |
| Metric Size | M42 |
| Pitch | 4.5 in |
Product Details
| Type | Hand Tap |
| Material | HSS |
| Manufacturers Part Number | 5-775-313 |
| D Limit | D10 |
| Chamfer | Bottoming |