Made in USA Plug Style Screw Thread Insert (STI) Hand Tap M8 x 1.25
Write a Review
|
Questions & Answers (0)
Product Description
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Straight Flute hand taps are used for hand tapping and machine tapping in through holes and blind holes in a wide variety of materials. Features a 3-5 thread Plug Chamfer.
PRICE
$17.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M8.0 x 1.25 in |
| Metric Size | M8.0 |
| Pitch | 1.25 in |
Product Details
| Style | Hand Tap |
| Type | Screw Thread Insert (STI) |
| Finish | Bright |
| Material | HSS |
| Chamfer | Plug |
| Brand | Star Tool Supply |