- ISO Metric taps with ANSI shanks
- Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
- Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
Model # :WBB571008
MPN #: 5565080
M5.0x.80 D4 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). M5.0 x .80 D4 Spiral Point, Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 2 Flutes.
PRICE
$6.60
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 0.8 |
| Thread Size | M5.0 x 0.80 in |
| Tap Size | 5 |
| Metric Size | M5.0 |
| Pitch | 0.8 in |
Product Details
| Type | Hand Tap |
| Material | HSS |
| Manufacturers Part Number | 5565080 |
| D Limit | D4 |
| H Limit | 3-5/32 |
| Chamfer | Plug |