M69 - Drum Pump NX Adaptor - 69,0/70mm x 6,0mm Male Buttress Thread
Write a Review
|
Questions & Answers (0)
Product Description
M69 (69,0/70,0mm) male buttress thread adapter to hold the hand pump steady in the container. The adapter is threaded into the container and then the pump inserted through the adapter. The adapter outer is tightened and the inner sealing ring holds the pump in place whist the container is emptied.
PRICE
$4.61
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | Pump Adapter |
| Color | White |
| Accessory Type | Container Adapter |
| For Use With | Drum Pump NX |
| Temperature Range | 140 °F |
| To Fit Valve/Thread | 70 mm Male Buttress |
| Material | Polypropylene |
| Package Quantity | 1 |
| Manufacturers Part Number | NMX2 |
| Brand | ScopeNEXT |
Warranty
| Warranty | 2 yr |