Features:
- High speed design makes dispensing quick and easy
- Manual design is convenient and easy to use
Weights & Dimensions
| Length | 13-7/16 in |
| Width | 11-5/8 in |
| Height | 52-13/16 in |
| Weight | 11 lbs |
| Suction Tube Dimension | 1-1/4 x 41-7/8 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Aluminum |
| Color | Silver |
| Style | 55 Gallon Drum |
| Material | Aluminum |
| Manufacturers Part Number | ADP-55 |
| Pump Type | Rotary |
| Dispensing Rate | 100 Liters Per Hour |
| Dispensing Rate Per Stroke | 11.8 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |