Mabis Wrist Blood Pressure Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Upper arm blood pressure monitor is simple to use. Has a small size for easy portability. Home health care product gives you the date and time for every reading. Detects an irregular heartbeat. Establishes whether health is optimal to severe hypertension.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.11 in |
| Width | 2.56 in |
| Height | 1.14 in |
| Weight | 0.5 lbs |
| Size | Adult |
| Cuff Circumference | Wrist: 5.3 to 8.5 Inches |
Product Details
| Type | Blood Pressure Monitor |
| Display | Digital |
| Color | White |
| Style | Wrist |
| Includes | Monitor, Wrist Cuff, Storage Case, Batteries, Instructions And Quick Start Guide |
| Material | Plastic Housing |
| Description | Digital Blood Pressure Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | 04-615-001 |
| Brand | HealthSmart |
Warranty
| Warranty | 1 Year Limited |