Machine Key - 3/16" x 3/16" x 1-1/8" - Form B - Med. Carbon/Alloy Steel - Plain - Moltrip - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
These simple keys are installed into shaft keyways and used to lock shaft and hub assemblies together to transmit torque in a power transmission. Available with squared ends, rounded ends, and chamfered ends to lessen damage to keyways.
Model is sold in Packs of 50, the minimum order is 13 packs, for a total of 650 pieces
Model is sold in Packs of 50, the minimum order is 13 packs, for a total of 650 pieces
PRICE
$28.50 Sold in packages of 50 / $0.57 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 3/16 in |
| Thickness | 3/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Style | Moltrip |
| Country of Origin | Import |
| Finish | Plain |
| Material | Cold Finished Steel |
| Manufacturers Part Number | 6001870187-1125 |
| Form | Form B |
| Shape | Square |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | ANSI B17.1 |